Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Filter Drain Type
Automatic Float Drain
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
6 oz
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS807P
Knob Type
Non-Rising Knob
Relieving
Relieving
Mounting Options
w/o Brackets
Series
07
Assembly Type
Close Nippled
Body Size
1/2 in
Port Type
NPT
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Port Size
1/2
Has Gauge
No
Size Designation
Standard
Lubricator Type
Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
8.5 LB
We're here for you
with Service Centers across the country - We have your back