Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Fill Option
w/Fill Plug
Size Designation
Standard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Series
07
Mounting Options
w/o Brackets
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Element Micron Rating
5 µm
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Port Size
3/4
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Mounting Bracket Kit
PS807P
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Port Type
NPT
Relieving
Relieving
Has Gauge
Yes
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back