Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Metal Bowl
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Series
07
Port Type
NPT
Mounting Bracket Kit
PS807P
Filter Drain Type
Twist Drain
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
250 psig
Mounting Options
w/o Brackets
Relieving
Relieving
Pressure Range [Min]
5 psig
Flow
90 SCFM
Port Size
3/4
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Lubricator Type
Mist
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back