Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Series
07
Port Type
NPT
Pressure Range [Min]
2 psig
Element Micron Rating
5 µm
Filter Bowl Capacity
7.2 oz
Mounting Options
w/o Brackets
Flow
90 SCFM
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Body Size
1/2 in
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Relieving
Relieving
Port Size
3/4
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Has Gauge
No
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS807P
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back