Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Type
Mist
Size Designation
Standard
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Body Size
1/2 in
Pressure Range [Max]
125 psig
Relieving
Relieving
Flow
90 SCFM
Port Size
3/4
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Element Micron Rating
5 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
6 oz
Series
07
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS807P
Lubricator Drain Type
No Drain
Mounting Options
w/o Brackets
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
7.2 oz
Has Gauge
No
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back