Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Brackets
Pressure Range [Min]
5 psig
Lubricator Fill Option
w/Fill Plug
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl
Assembly Type
Close Nippled
Port Type
NPT
Flow
90 SCFM
Series
07
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Size Designation
Standard
Unit Type
Three-Unit Combo
Port Size
3/4
Lubricator Type
Mist
Pressure Range [Max]
250 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS807P
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back