Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Series
07
Relieving
Relieving
Port Type
NPT
Assembly Type
Modular
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
60 SCFM
Port Size
3/8
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Size Designation
Standard
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Knob Type
Non-Rising Knob
Filter Bowl Capacity
7.2 oz
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back