Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Body Size
1/2 in
Series
07
Mounting Options
w/Lockout & Port Blocks
Relieving
Non-Relieving
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Size Designation
Standard
Assembly Type
Modular
Pressure Range [Min]
2 psig
Flow
60 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back