Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Pressure Fill
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Body Size
1/2 in
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Element Micron Rating
5 µm
Mounting Options
w/Lockout & Port Blocks
Port Size
3/8
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Series
07
Lubricator Type
Mist
Size Designation
Standard
Relieving
Relieving
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back