Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Series
07
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Mounting Options
w/Lockout & Port Blocks
Has Gauge
Yes
Lubricator Fill Option
w/Body Pressure Fill
Flow
60 SCFM
Port Size
3/8
Filter Bowl Type
Metal Bowl
Element Micron Rating
5 µm
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Pressure Range [Min]
5 psig
Mounting Bracket Kit
PS755P
Size Designation
Standard
Port Type
NPT
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Assembly Type
Modular
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back