Skip to content Skip to navigation menu
Parker Hannifin Corp.07B32A18A2BDA

07B32A18A2BDA

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102036265
  • 07 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket & Port Block
+ Show More + Show Less
Parker Hannifin Corp.07B32A18A2BDA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • sold separately
  • Wall mount port blocks not included
  • cannot fill lubricator while unit is under pressure
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows

compliances

  • 0
Size Designation Standard
Mounting Options w/Mounting Bracket & Port Block
Element Micron Rating 40 µm
Series 07
Unit Type Three-Unit Combo
Lubricator Fill Option w/Fill Plug
Lubricator Drain Type No Drain
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type Twist Drain
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 1/2
Pressure Range [Max] 125 psig
Flow 90 SCFM
Relieving Relieving
Pressure Range [Min] 2 psig
Lubricator Bowl Capacity 6 oz
Mounting Bracket Kit PS755P
Port Type NPT
Body Size 1/2 in
Has Gauge Yes
Filter Bowl Capacity 7.2 oz
Lubricator Type Mist
Assembly Type Modular
Knob Type Non-Rising Knob
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison