Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
sold separately
Proportional oil delivery over a wide range of air flows
Additional modular units can be easily added
Wall mount port blocks not included
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
includes
Metal bowl guards
compliances
0
Mounting Options
w/Port Blocks
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Body Size
1/2 in
Series
07
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Drain Type
No Drain
Relieving
Relieving
Size Designation
Standard
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
6 oz
Has Gauge
Yes
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back