Skip to content Skip to navigation menu
Parker Hannifin Corp.07B32B18A2BD1

07B32B18A2BD1

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101842853
  • 07 Series Modular Three-Unit Combo
  • 1/2 BSPP
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07B32B18A2BD1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 1/2 BSPP
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Mounting Bracket Kit PS755P
Lubricator Bowl Capacity 6 oz
Lubricator Drain Type No Drain
Unit Type Three-Unit Combo
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option w/Fill Plug
Assembly Type Modular
Size Designation Standard
Flow 90 SCFM
Port Type BSPP
Series 07
Knob Type Non-Rising Knob
Mounting Options w/o Port Blocks
Pressure Range [Max] 125 psig
Element Micron Rating 5 µm
Filter Drain Type Twist Drain
Relieving Relieving
Filter Bowl Capacity 7.2 oz
Body Size 1/2 in
Lubricator Type Mist
Port Size 1/2
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min] 2 psig
Has Gauge Yes
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison