Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
6 oz
Mounting Options
w/Lockout
Port Size
1/2
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Series
07
Port Type
NPT
Unit Type
Three-Unit Combo
Body Size
1/2 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Assembly Type
Modular
Lubricator Type
Mist
Size Designation
Standard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back