Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
sold separately
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
Additional modular units can be easily added
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Series
07
Pressure Range [Min]
2 psig
Has Gauge
Yes
Flow
90 SCFM
Relieving
Relieving
Body Size
1/2 in
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Mounting Bracket Kit
PS755P
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Lubricator Drain Type
Pressure Fill
Lubricator Type
Mist
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
6 oz
Knob Type
Non-Rising Knob
Port Size
1/2
Assembly Type
Modular
Element Micron Rating
40 µm
Filter Drain Type
Automatic Float Drain
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back