Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
sold separately
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Port Size
1/2
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Port Type
NPT
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Pressure Range [Min]
2 psig
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Series
07
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Port Blocks
Body Size
1/2 in
Size Designation
Standard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back