Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Metal Bowl
Port Size
1/2
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Has Gauge
Yes
Pressure Range [Min]
2 psig
Size Designation
Standard
Mounting Bracket Kit
PS755P
Relieving
Relieving
Mounting Options
w/Lockout & Port Blocks
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Knob Type
Non-Rising Knob
Port Type
NPT
Flow
90 SCFM
Unit Type
Three-Unit Combo
Series
07
Element Micron Rating
40 µm
Lubricator Drain Type
Auto Fill
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Lubricator Type
Mist
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back