Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Series
07
Has Gauge
No
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Standard
Pressure Range [Max]
125 psig
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Element Micron Rating
5 µm
Port Size
1/2
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back