Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 60 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Filter Drain Type
Automatic Float Drain
Lubricator Type
Mist
Lubricator Drain Type
Pressure Fill
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Pressure Range [Min]
1 psig
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Knob Type
Non-Rising Knob
Pressure Range [Max]
60 psig
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Size Designation
Standard
Assembly Type
Modular
Series
07
Has Gauge
Yes
Element Micron Rating
5 µm
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Port Type
NPT
Unit Type
Three-Unit Combo
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back