Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Series
07
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Auto Fill
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Body Size
1/2 in
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Lubricator Type
Mist
Has Gauge
Yes
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Size Designation
Standard
Port Size
3/4
Mounting Bracket Kit
PS755P
Relieving
Relieving
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back