Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Size Designation
Standard
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Relieving
Relieving
Port Size
3/4
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Series
07
Lubricator Bowl Capacity
6 oz
Has Gauge
Yes
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Body Size
1/2 in
Assembly Type
Modular
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back