Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Additional modular units can be easily added
includes
Metal bowl guards
compliances
OSHA
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Element Micron Rating
5 µm
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS755P
Size Designation
Standard
Body Size
1/2 in
Assembly Type
Modular
Filter Drain Type
Twist Drain
Flow
90 SCFM
Series
07
Lubricator Bowl Capacity
6 oz
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Port Size
3/4
Lubricator Drain Type
No Drain
Relieving
Relieving
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back