Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Lubricator Type
Mist
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Assembly Type
Modular
Port Type
NPT
Relieving
Relieving
Mounting Options
w/Port Blocks
Has Gauge
No
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
7.2 oz
Filter Drain Type
Twist Drain
Body Size
1/2 in
Mounting Bracket Kit
PS755P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
07
Pressure Range [Max]
125 psig
Port Size
3/4
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back