Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Mounting Options
w/o Port Blocks
Size Designation
Standard
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Drain Type
Pressure Fill
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Assembly Type
Modular
Lubricator Fill Option
w/Body Pressure Fill
Body Size
1/2 in
Port Size
3/4
Mounting Bracket Kit
PS755P
Unit Type
Three-Unit Combo
Has Gauge
Yes
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
07
Lubricator Type
Mist
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Relieving
Relieving
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back