Skip to content Skip to navigation menu
Parker Hannifin Corp.07B44B18A4FDA

07B44B18A4FDA

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102076751
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
  • w/Mounting Bracket & Port Block
+ Show More + Show Less
Parker Hannifin Corp.07B44B18A4FDA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Has Gauge Yes
Mounting Bracket Kit PS755P
Port Size 3/4
Lubricator Bowl Capacity 6 oz
Pressure Range [Min] 2 psig
Lubricator Type Mist
Series 07
Filter Drain Type Twist Drain
Unit Type Three-Unit Combo
Element Micron Rating 5 µm
Mounting Options w/Mounting Bracket & Port Block
Flow 90 SCFM
Assembly Type Modular
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Fill Option w/Body Pressure Fill
Size Designation Standard
Filter Bowl Capacity 7.2 oz
Body Size 1/2 in
Knob Type Non-Rising Knob
Lubricator Drain Type Twist Drain
Filter Bowl Type Metal Bowl w/ Sight Gauge
Relieving Relieving
Pressure Range [Max] 125 psig
Port Type NPT
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison