Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Body Size
1/2 in
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Mounting Options
w/Mounting Bracket & Port Block
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Flow
90 SCFM
Port Type
NPT
Lubricator Type
Mist
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Has Gauge
Yes
Relieving
Relieving
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/4
Pressure Range [Max]
125 psig
Series
07
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back