Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Size Designation
Standard
Port Size
3/4
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Has Gauge
Yes
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Flow
90 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
07
Mounting Bracket Kit
PS755P
Lubricator Type
Mist
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back