Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
includes
Metal bowl guards
compliances
0
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Port Size
3/4
Lubricator Type
Mist
Lubricator Bowl Capacity
6 oz
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Mounting Options
w/Port Blocks
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Port Type
NPT
Flow
90 SCFM
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Series
07
Size Designation
Standard
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Has Gauge
Yes
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back