Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 60 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
can fill the lubricator while unit is under pressure
compliances
0
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Pressure Fill
Filter Drain Type
Automatic Float Drain
Series
07
Relieving
Relieving
Unit Type
Three-Unit Combo
Pressure Range [Max]
60 psig
Knob Type
Non-Rising Knob
Port Type
NPT
Size Designation
Standard
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Flow
90 SCFM
Pressure Range [Min]
1 psig
Element Micron Rating
5 µm
Assembly Type
Modular
Mounting Options
w/Port Blocks
Port Size
3/4
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back