Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Has Gauge
Yes
Filter Drain Type
Twist Drain
Port Type
NPT
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Size Designation
Standard
Mounting Options
N/A
Series
07
Relieving
Relieving
Assembly Type
Close Nippled
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Unit Type
Two-Unit Combo
Body Size
1/2 in
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
6 oz
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Port Size
1/2
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Pressure Range [Max]
125 psig
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back