Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Intended to be used on stationary shafting only.
Filter Drain Type
Automatic Float Drain
Size Designation
Standard
Port Size
1/2
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Flow
90 SCFM
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS807P
Series
07
Port Type
NPT
Has Gauge
No
Mounting Options
N/A
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Lubricator Type
Mist
Assembly Type
Close Nippled
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back