Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Series
07
Filter Bowl Capacity
7.2 oz
Port Size
1/2
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
6 oz
Pressure Range [Max]
125 psig
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Relieving
Relieving
Has Gauge
No
Filter Drain Type
Automatic Float Drain
Mounting Options
N/A
Assembly Type
Close Nippled
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Filter Bowl Type
Metal Bowl
Body Size
1/2 in
Element Micron Rating
40 µm
Size Designation
Standard
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back