Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Metal bowl guards are recommended for all applications
Size Designation
Standard
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Mounting Bracket Kit
PS807P
Mounting Options
N/A
Lubricator Bowl Capacity
6 oz
Element Micron Rating
5 µm
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Port Type
NPT
Lubricator Type
Mist
Body Size
1/2 in
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Lubricator Drain Type
Twist Drain
Series
07
Unit Type
Two-Unit Combo
Assembly Type
Close Nippled
Filter Bowl Type
Metal Bowl
Relieving
Relieving
Knob Type
Non-Rising Knob
Port Size
1/2
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back