Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
OSHA
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Drain Type
No Drain
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Series
07
Port Type
NPT
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug
Has Gauge
No
Port Size
3/4
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Mounting Options
N/A
Mounting Bracket Kit
PS807P
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
90 SCFM
Knob Type
Non-Rising Knob
Relieving
Relieving
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Size Designation
Standard
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back