Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Size Designation
Standard
Pressure Range [Max]
60 psig
Mounting Bracket Kit
PS807P
Assembly Type
Close Nippled
Element Micron Rating
40 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Relieving
Relieving
Port Size
3/4
Lubricator Bowl Capacity
6 oz
Filter Drain Type
Twist Drain
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Series
07
Pressure Range [Min]
1 psig
Lubricator Type
Mist
Flow
90 SCFM
Has Gauge
Yes
Mounting Options
N/A
Body Size
1/2 in
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back