Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Lubricator Fill Option
w/Fill Plug
Port Size
3/4
Body Size
1/2 in
Filter Drain Type
Twist Drain
Relieving
Relieving
Mounting Bracket Kit
PS807P
Size Designation
Standard
Port Type
NPT
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
6 oz
Series
07
Flow
90 SCFM
Pressure Range [Min]
2 psig
Has Gauge
Yes
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Lubricator Drain Type
No Drain
Mounting Options
N/A
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back