Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Body Size
1/2 in
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Series
07
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
3/4
Has Gauge
Yes
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Unit Type
Two-Unit Combo
Lubricator Bowl Capacity
6 oz
Mounting Bracket Kit
PS807P
Port Type
NPT
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Relieving
Relieving
Element Micron Rating
40 µm
Size Designation
Standard
Mounting Options
N/A
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back