Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Intended to be used on stationary shafting only.
Lubricator Type
Mist
Series
07
Port Size
3/4
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Flow
90 SCFM
Port Type
NPT
Lubricator Bowl Capacity
6 oz
Unit Type
Two-Unit Combo
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
250 psig
Knob Type
Non-Rising Knob
Has Gauge
No
Size Designation
Standard
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Element Micron Rating
5 µm
Body Size
1/2 in
Assembly Type
Close Nippled
Pressure Range [Min]
5 psig
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Mounting Options
N/A
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back