Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Series
07
Element Micron Rating
40 µm
Unit Type
Two-Unit Combo
Flow
90 SCFM
Has Gauge
No
Assembly Type
Close Nippled
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Size Designation
Standard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Lubricator Fill Option
w/Fill Plug
Port Size
3/4
Relieving
Relieving
Body Size
1/2 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Mounting Options
N/A
Mounting Bracket Kit
PS807P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back