Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Max supply line pressure: 150 psi
Supplied with gauge
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Size Designation
Standard
Relieving
Relieving
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Mounting Bracket Kit
PS807P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
6 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Unit Type
Two-Unit Combo
Port Type
NPT
Series
07
Port Size
3/4
Lubricator Drain Type
Twist Drain
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Body Size
1/2 in
Element Micron Rating
40 µm
Mounting Options
N/A
Has Gauge
No
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back