Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Mounting Bracket Kit
PS755P
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Mist
Element Micron Rating
40 µm
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Mounting Options
w/Port Blocks
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
1/2 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Standard
Assembly Type
Modular
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Has Gauge
Yes
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Port Size
3/8
Filter Bowl Capacity
7.2 oz
Series
07
Port Type
NPT
Flow
60 SCFM
Unit Type
Two-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back