Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
OSHA
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Has Gauge
No
Pressure Range [Min]
2 psig
Port Size
1/2
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Element Micron Rating
40 µm
Mounting Bracket Kit
PS755P
Unit Type
Two-Unit Combo
Mounting Options
w/Lockout & Port Blocks
Series
07
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
6 oz
Assembly Type
Modular
Size Designation
Standard
Filter Drain Type
Twist Drain
Lubricator Drain Type
No Drain
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back