Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
compliances
0
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
5 µm
Series
07
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Port Type
NPT
Has Gauge
Yes
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Body Size
1/2 in
Relieving
Relieving
Mounting Bracket Kit
PS755P
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
6 oz
Pressure Range [Min]
2 psig
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Lubricator Type
Mist
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Flow
90 SCFM
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back