- 07 Series Modular Two-Unit Combo
- 1/2 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
| Port Type | NPT |
| Lubricator Bowl Capacity | 6 oz |
| Pressure Range [Min] | 2 psig |
| Flow | 90 SCFM |
| Size Designation | Standard |
| Lubricator Type | Mist |
| Mounting Bracket Kit | PS755P |
| Element Micron Rating | 40 µm |
| Filter Drain Type | Twist Drain |
| Port Size | 1/2 |
| Unit Type | Two-Unit Combo |
| Assembly Type | Modular |
| Body Size | 1/2 in |
| Series | 07 |
| Lubricator Fill Option | w/Fill Plug |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Has Gauge | Yes |
| Knob Type | Non-Rising Knob |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Lubricator Drain Type | No Drain |
| Pressure Range [Max] | 125 psig |
| Filter Bowl Capacity | 7.2 oz |
| Mounting Options | N/A |
| Relieving | Relieving |
| Weight | 8.0 LB |

