Skip to content Skip to navigation menu
Parker Hannifin Corp.07H34A18A4BDG

07H34A18A4BDG

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101599992
  • 07 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07H34A18A4BDG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Relieving Relieving
Series 07
Body Size 1/2 in
Pressure Range [Max] 125 psig
Port Type NPT
Element Micron Rating 40 µm
Filter Drain Type Twist Drain
Unit Type Two-Unit Combo
Lubricator Type Mist
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Mounting Options w/Port Blocks
Has Gauge Yes
Port Size 1/2
Filter Bowl Capacity 7.2 oz
Lubricator Bowl Capacity 6 oz
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Fill Option w/Fill Plug
Flow 90 SCFM
Assembly Type Modular
Lubricator Drain Type Twist Drain
Knob Type Non-Rising Knob
Pressure Range [Min] 2 psig
Size Designation Standard
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison