- 07 Series Modular Two-Unit Combo
- 1/2 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
- Regulator: 250 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
- Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
- Proportional oil delivery over a wide range of air flows
- Furnished with gauge
- Wall mount port blocks not included
- sold separately
- 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
- cannot fill lubricator while unit is under pressure
- 06H and 07H series have a mist lubricator that carries oil 25 ft
- can fill the lubricator while unit is under pressure
compliances
- 0
| Filter Drain Type | Twist Drain |
| Series | 07 |
| Element Micron Rating | 40 µm |
| Pressure Range [Max] | 250 psig |
| Pressure Range [Min] | 5 psig |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Port Size | 1/2 |
| Filter Bowl Capacity | 7.2 oz |
| Assembly Type | Modular |
| Lubricator Bowl Capacity | 6 oz |
| Mounting Options | w/o Port Blocks |
| Unit Type | Two-Unit Combo |
| Body Size | 1/2 in |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Lubricator Type | Mist |
| Relieving | Relieving |
| Lubricator Drain Type | Twist Drain |
| Port Type | NPT |
| Size Designation | Standard |
| Lubricator Fill Option | w/Fill Plug |
| Knob Type | Non-Rising Knob |
| Flow | 90 SCFM |
| Has Gauge | Yes |
| Mounting Bracket Kit | PS755P |
| Weight | 8.0 LB |

