Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
06H and 07H series have a mist lubricator that carries oil 25 ft
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
Wall mount port blocks not included
sold separately
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
compliances
0
Port Type
NPT
Size Designation
Standard
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
w/Port Blocks
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Series
07
Pressure Range [Max]
250 psig
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Has Gauge
Yes
Filter Bowl Capacity
7.2 oz
Relieving
Relieving
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Lubricator Drain Type
Twist Drain
Element Micron Rating
5 µm
Pressure Range [Min]
5 psig
Lubricator Bowl Capacity
6 oz
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back