Skip to content Skip to navigation menu
Parker Hannifin Corp.07H36A18A2BDK

07H36A18A2BDK

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101604790
  • 07 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07H36A18A2BDK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • Proportional oil delivery over a wide range of air flows
  • cannot fill lubricator while unit is under pressure
  • Wall mount port blocks not included
  • Furnished with gauge

compliances

  • 0
Pressure Range [Min] 2 psig
Flow 90 SCFM
Mounting Bracket Kit PS755P
Port Size 1/2
Lubricator Type Mist
Lubricator Fill Option w/Fill Plug
Filter Drain Type Automatic Float Drain
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating 40 µm
Relieving Relieving
Port Type NPT
Has Gauge Yes
Mounting Options w/Lockout & Port Blocks
Size Designation Standard
Knob Type Non-Rising Knob
Lubricator Drain Type No Drain
Series 07
Lubricator Bowl Capacity 6 oz
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Body Size 1/2 in
Assembly Type Modular
Unit Type Two-Unit Combo
Filter Bowl Capacity 7.2 oz
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison