Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

07H42A13A2BDG1

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101601801
  • 07 Series Modular Two-Unit Combo
  • 3/4 BSPP
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 3/4 BSPP
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Unit Type Two-Unit Combo
Pressure Range [Min] 2 psig
Element Micron Rating 40 µm
Mounting Options w/Port Blocks
Lubricator Type Mist
Filter Drain Type Twist Drain
Size Designation Standard
Flow 90 SCFM
Lubricator Bowl Capacity 6 oz
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type Non-Rising Knob
Lubricator Drain Type No Drain
Relieving Relieving
Port Size 3/4
Body Size 1/2 in
Assembly Type Modular
Lubricator Fill Option w/Fill Plug
Series 07
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Filter Bowl Capacity 7.2 oz
Mounting Bracket Kit PS755P
Has Gauge No
Port Type BSPP
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison