Skip to content Skip to navigation menu
Parker Hannifin Corp.07H42B18A2BDW

07H42B18A2BDW

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102076299
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket
+ Show More + Show Less
Parker Hannifin Corp.07H42B18A2BDW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Size Designation Standard
Has Gauge Yes
Mounting Bracket Kit PS755P
Element Micron Rating 5 µm
Filter Drain Type Twist Drain
Lubricator Fill Option w/Fill Plug
Port Size 3/4
Lubricator Bowl Capacity 6 oz
Pressure Range [Max] 125 psig
Unit Type Two-Unit Combo
Lubricator Type Mist
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Body Size 1/2 in
Pressure Range [Min] 2 psig
Flow 90 SCFM
Relieving Relieving
Knob Type Non-Rising Knob
Port Type NPT
Mounting Options w/Mounting Bracket
Filter Bowl Capacity 7.2 oz
Series 07
Assembly Type Modular
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type No Drain
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison